MINI CIRCUIT BREAKER

Item #: 427070

Cat #: QOB330GFI

UPC: 785901989226

Sign In or Register to view pricing and more.

Overview

SQD QOB330GFI MINI CIRCUIT BREAKER
Also known as: 785901989226, QOB330GFI

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 30
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)