SPEED DRIVE, 10HP

Item #: 427050

Cat #: ATV71HU75M3

UPC: 785901933038

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive 33.0A (27.5A@1-Phase), 208/240VAC, 1 or 3-Phase, 10HP (7.5HP@1-Phase), 7.5kW (5.5kW@1-Phase), LCD Keypad

Overview

AC Drive 33.0A (27.5A@1-Phase), 208/240VAC, 1 or 3-Phase, 10HP (7.5HP@1-Phase), 7.5kW (5.5kW@1-Phase), LCD Keypad
Also known as: 785901933038, ATV71HU75M3

Specifications

Phase: 3, 1
Type: Variable Speed Drive
Family / Style: Altivar
IP/NEMA Rating: IP20
Standards: California Proposition 65
Phase: 3, 1
Family / Style: Altivar
Standards: California Proposition 65
Type: Variable Speed Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)