LFLOOD 5W COOL LFLED VERDE GREEN

Item #: 427018

Cat #: LFLED5VG

UPC: 019813032306

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 299 Lumens Lflood 5W Cool Led Landscape Flood Verde Green

Overview

Landscape 299 Lumens Lflood 5W Cool Led Landscape Flood Verde Green
Also known as: 019813032306, LFLED5VG

Specifications

Color: Verde Green
Color Temperature: 5000 (Bright White)
Wattage: 5
Color Rendering Index (CRI): 68
Color: Verde Green
Wattage: 5
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)