1 Single Gang Eds Unilet

Item #: 426986

Cat #: EDS371SA

UPC: 781381698870

Sign In or Register to view pricing and more.
Documents & Guides
Appleton Eds371sa Eds 1-gang Dead-end Cast Device Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 1 In, Cable Entry: (1) 1 In Hub, Knockouts: No, Height: 6.81 In, Width: 3-1/2 In, For U-line Contender 20 Amp Receptacles

Overview

Appleton Eds371sa Eds 1-gang Dead-end Cast Device Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 1 In, Cable Entry: (1) 1 In Hub, Knockouts: No, Height: 6.81 In, Width: 3-1/2 In, For U-line Contender 20 Amp Receptacles
Also known as: 781381698870, EDS371SA

Specifications

Diameter: 1 in
Gangs: 1
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Gangs: 1

Customer Reviews

No reviews for this product
(0)