
Drop Cable with Duplex, 21', 240V, Gray
Item #: 426942
Cat #: DUP-240-DC-D-21-GRY-MP4461-M5
UPC: 745981325413
Documents & Guides
Drop Cable with Duplex, 240 Volt, Color: Gray, Length: 21 foot
Sign In or Register to view pricing and more.
Overview
Drop Cable with Duplex, 240 Volt, Color: Gray, Length: 21 foot
Also known as: 745981325413, DUP-240-DC-D-21-GRY-MP4461-M5
Specifications
Length: | 21 ft |
Color: | Gray |
Volts AC: | 240 |
Length: | 21 ft |
Volts AC: | 240 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)