Quick-Flex Switch Drop, 9', 120V, Position 2 Tap, Ivory

Item #: 426934

Cat #: QSD-120-TAP2-09IVY-MP4471-M10

UPC: 745981326212

Sign In or Register to view pricing and more.
Documents & Guides
Quick-Flex Switch Drop, 120 Volt, Tap From Position: 2, Color: Ivory, Length: 9 foot

Overview

Quick-Flex Switch Drop, 120 Volt, Tap From Position: 2, Color: Ivory, Length: 9 foot
Also known as: 745981326212, QSD-120-TAP2-09IVY-MP4471-M10

Specifications

Length: 9 ft
Volts AC: 120
Type: Quick-Flex Switch Drop
Color: Ivory
Length: 9 ft
Type: Quick-Flex Switch Drop
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)