
Drop Cable with Duplex, 21', 240V, White
Item #: 426931
Cat #: DUP-240-DC-D-21-WHT-MP5801-M5
UPC: 745972047096
Documents & Guides
Drop Cable with Duplex, 240 Volt, Color: White, Length: 21 foot
Sign In or Register to view pricing and more.
Overview
Drop Cable with Duplex, 240 Volt, Color: White, Length: 21 foot
Also known as: 745972047096, DUP-240-DC-D-21-WHT-MP5801-M5
Specifications
Length: | 21 ft |
Color: | White |
Volts AC: | 240 |
Length: | 21 ft |
Volts AC: | 240 |
Color: | White |
Customer Reviews
No reviews for this product
(0)