Control Transformer, 150VA, 208 - 120, Type G, 1PH, Open

Item #: 426910

Cat #: 9070GO3D3

UPC: 785901842514

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 208 - 120 Volt AC, Type G, 1-Phase, Open, for Combination Motor Starters

Overview

Transformer, Control, 150 VA, 208 - 120 Volt AC, Type G, 1-Phase, Open, for Combination Motor Starters
Also known as: 785901842514, 9070GO3D3

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Standards: California Proposition 65
Secondary Voltage: 120
Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 120
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)