Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 2'

Item #: 426902

Cat #: 541-110-002

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Boot, Unshielded, Twisted-Pair, Blue, Length: 2 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Boot, Unshielded, Twisted-Pair, Blue, Length: 2 ft.
Also known as: 541-110-002

Specifications

Gauge: 24
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 2 ft
Gauge: 24
Material: Copper
Length: 2 ft
Color: Blue
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)