Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Green 10'

Item #: 426899

Cat #: 576-120-010

UPC: 884815779869

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 10 ft.
Also known as: 884815779869, 576-120-010

Specifications

Gauge: 24
Color: Green
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Gauge: 24
Length: 7 ft
Conductors: 4 Pair
Color: Green
Material: Copper

Customer Reviews

No reviews for this product
(0)