![Patch Cord Fiber Optic 50 micron LC/LC Patch Cord Fiber Optic 50 micron LC/LC](https://rexel-cdn.com/products/qui852ll2003.jpg?i=E6E9AEA7-B53C-453C-AB80-2B3758F7A6BC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50 Laser-Optimized OM3, Connectors: LC/LC, Length: 3.281 ft. Color: Aqua
Overview
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50 Laser-Optimized OM3, Connectors: LC/LC, Length: 3.281 ft. Color: Aqua
Get blazing-fast 10 gigabit performance with laser-optimized multimode fiber (LOMMF) cables. Besides fully providing backward compatibility with existing 50/125 equipment, they also provide the performance headroom required to support LED and VCSEL laser light sources, and 10 gigabit ethernet applications.
Also known as: 884815762724, 852-LL2-003
Specifications
Color: | Aqua |
Length: | 1 m |
Material: | Fiber |
Jacket: | Riser |
Color: | Aqua |
Material: | Fiber |
Length: | 1 m |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)