Wireway End Plate, 10" x 10", Type 1, Galvanized, No KO

Item #: 426850

Cat #: E1212GNK

UPC: 786725852246

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 10 x 10 Inch, Type 1, Steel, Galvanized, No Knockout

Overview

Wireway Closure Plate, 10 x 10 Inch, Type 1, Steel, Galvanized, No Knockout
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725852246, E1212GNK

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Standards: California Proposition 65
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Width: 10 in
Height: 10 in
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)