Modular Wiring

Item #: 426822

Cat #: QC12012/3G09M10

UPC: 784231021088

Sign In or Register to view pricing and more.
Documents & Guides
QuickFlex Converter 120V, 12AWG, 3 Conductor and 1 Ground, 9FT, SKU - 718757

Overview

QuickFlex Converter 120V, 12AWG, 3 Conductor and 1 Ground, 9FT, SKU - 718757
Also known as: 784231021088, QC12012/3G09M10

Specifications

Length: 9 ft
Volts AC: 120
Type: Quick-Flex Converter
Length: 9 ft
Type: Quick-Flex Converter
Volts AC: 120

Customer Reviews

No reviews for this product
(0)