Rigid Conduit Bender, 1/2" Rigid, 3/4" EMT

Item #: 42681

Cat #: 841AH

UPC: 783310126775

Sign In or Register to view pricing and more.
Documents & Guides
3/4" EMT, 1/2" Rigid Conduit Bender with Handle, SITE-RITE Hand Bender, Weight 64 lbs

Overview

3/4" EMT, 1/2" Rigid Conduit Bender with Handle, SITE-RITE Hand Bender, Weight 64 lbs
Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight Strong, stable square hook design 1-1/2" bender heads bothoffer the power pedal feature with a larger foot area on the head for greater control, stability and leverage 1/2", 3/4" & 1" bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends Lifetime Limited Warranty
Also known as: 783310126775, 841AH

Specifications

Type: Aluminum, Hand Bender, EMT, IMC, Rigid
Diameter: 3/4 in, 1/2 in
Type: Aluminum, Hand Bender, EMT, IMC, Rigid
Diameter: 3/4 in, 1/2 in

Customer Reviews

No reviews for this product
(0)