Wake Forest, Quadruplex Secondary UD, 4/0-4/0-4/0-2/0 AWG, Aluminum

Item #: 426802

Cat #: XHHW4/04/04/02/0QUAD1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(3) 4/0 AWG with (1) 2/0 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Wake Forest, Approx. O.D.: 1.560", 1000 Ft. Reel.

Overview

(3) 4/0 AWG with (1) 2/0 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Wake Forest, Approx. O.D.: 1.560", 1000 Ft. Reel.
Also known as: XHHW4/04/04/02/0QUAD1000RL

Specifications

Length: 1000 ft
Color: Black
Gauge: 4/0
Volts AC: 600
Conductors: 4
Jacket: CPE
Material: Aluminum
Length: 1000 ft
Gauge: 4/0
Conductors: 4
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)