Lantern, Outdoor, 1 Light, 100W, Black

Item #: 42671
Cat #: 8257-12
UPC: 785652825729
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Jamestowne; Fixture Finish: Black Body, Black Holder, Black Candle Cover, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Holder, Aluminum Candle Cover, Glass Panel; Length: 7 In; Width: 7 In; Height: 17 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffuser Size: 8-9/16 In Height X 5-7/16 In Width

Overview

Sea Gull Lighting; Post Lantern; Jamestowne; Fixture Finish: Black Body, Black Holder, Black Candle Cover, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Holder, Aluminum Candle Cover, Glass Panel; Length: 7 In; Width: 7 In; Height: 17 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffuser Size: 8-9/16 In Height X 5-7/16 In Width
Also known as: 785652825729, 8257-12

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Post
Color: Black
Material: Aluminum
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Light Technology: Incandescent
Wattage: 100
Mounting: Post
Material: Aluminum

Customer Reviews

No reviews for this product
(0)