Tray Cable Connector, Explosion-Proof, Size: 2", Diameter: 1.40 - 1.74"

Item #: 426691

Cat #: TC200197

UPC: 781381246392

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable Connector, Explosion-Proof, Size: 2 Inch, Diameter: 1.40 - 1.74 Inch, Material: Aluminum, Type TC Cable Connectors are Suitable for Use With Type (TC) Tray Cable and Flex Cord in Ordinary, Wet, and Hazardous Locations.

Overview

Tray Cable Connector, Explosion-Proof, Size: 2 Inch, Diameter: 1.40 - 1.74 Inch, Material: Aluminum, Type TC Cable Connectors are Suitable for Use With Type (TC) Tray Cable and Flex Cord in Ordinary, Wet, and Hazardous Locations.
Also known as: 781381246392, TC200197

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)