![4" Knockout Hub 4" Knockout Hub](https://rexel-cdn.com/products/rryprst10.jpg?i=E69D0648-6141-4CB0-9086-1D08E7533C50&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub, Size: 4 inch, Material: PVC Coated Steel.
Overview
Conduit Hub, Size: 4 inch, Material: PVC Coated Steel.
PVC coated ST style knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.
Also known as: 784011207459, PRST10
Specifications
Diameter: | 4 in |
Material: | PVC Coated Steel |
Diameter: | 4 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)