Contactor, AC, Size 3, 90A, 600VAC, 25 - 50HP, 120VAC Coil

Item #: 42663

Cat #: 300-DOD930

UPC: 662072071601

Documents & Guides
Contactor, AC, Size 3, 90 Amp, 600 Volt AC, 25 - 50 Horse Power, 120 Volt Coil, Open Type, No Enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, AC, Size 3, 90 Amp, 600 Volt AC, 25 - 50 Horse Power, 120 Volt Coil, Open Type, No Enclosure
Also known as: 662072071601, 300-DOD930

Specifications

Volts AC Control: 120
Type: Contactor, Open Type
Horsepower: 25, 50
Size: 3
Volts AC: 600
Volts AC Control: 120
Horsepower: 25, 50
Volts AC: 600
Type: Contactor, Open Type
Size: 3

Customer Reviews

No reviews for this product
(0)