Illuminated push-button, Harmony 9001K, metal, mushroom 41mm

Item #: 426612

Cat #: 9001KR9P35GH13

UPC: 785901702405

Sign In or Register to view pricing and more.
Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, green, 30mm, 2 positions, push-pull, 24-28V, 1 C/O *** Discontinued ***

Overview

Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, green, 30mm, 2 positions, push-pull, 24-28V, 1 C/O *** Discontinued ***
This Harmony 9001K, modular illuminated green push button with screw-in head has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED, it has 40mm mushroom head with 1 x NO + 1 x NC contacts. This mushroom shaped push button with integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901702405, 9001KR9P35GH13

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)