AC DRIVE 5 HP 240V

Item #: 426599

Cat #: ATV312HU40M3

UPC: 606480077640

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive 208/240Vac, 3-Phase, 17.5A, 5.0HP, IP20, 4.0kW, (Altivar 312)

Overview

AC Drive 208/240Vac, 3-Phase, 17.5A, 5.0HP, IP20, 4.0kW, (Altivar 312)
Also known as: 606480077640, ATV312HU40M3

Specifications

Phase: 3
Type: Variable Speed Drive
Family / Style: Altivar
IP/NEMA Rating: IP21, IP20
Phase: 3
Family / Style: Altivar
Type: Variable Speed Drive
IP/NEMA Rating: IP21, IP20

Customer Reviews

No reviews for this product
(0)