This product may not be available in all locations.
22mm Lamp Block, Resistor Light Unit, E22, Supply 120 Volt AC, 60 Volt DC, Lamp Voltage.
Item #: 426595
Cat #: E22R2
UPC: 782113553245
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, Resistor Light Unit, Supply 120 Volt AC, 60 Volt DC, Lamp Voltage.
Overview
22.5 mm Non-Metallic Indicating Light Component, Resistor Light Unit, Supply 120 Volt AC, 60 Volt DC, Lamp Voltage.
Also known as: 782113553245, E22R2
Specifications
Volts DC: | 60 |
Type: | Lamp Block |
Volts AC: | 120 |
Mounting: | Front |
Volts DC: | 60 |
Volts AC: | 120 |
Type: | Lamp Block |
Mounting: | Front |
Customer Reviews
No reviews for this product
(0)