soft starter for asynchronous motor, Altistart 22, control 110V, 208 to 575V, 3 to 15hp

Item #: 426594

Cat #: ATS22D17S6U

UPC: 785901687238

Sign In or Register to view pricing and more.
soft starter for asynchronous motor, Altistart 22, control 110V, 208 to 575V, 3 to 15hp

Overview

soft starter for asynchronous motor, Altistart 22, control 110V, 208 to 575V, 3 to 15hp
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line connection. It has a rating of 17A, a rated power from 3HP to 15HP and a rated voltage from 230V to 575V AC. It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility; allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901687238, ATS22D17S6U

Specifications

Phase: 3
Poles: 3
Horsepower: 10, 5, 15, 3
Mounting: Surface
IP/NEMA Rating: IP20
Amps: 14
Standards: California Proposition 65
Family / Style: ATS
Volts AC Range: 208 - 600
Phase: 3
Horsepower: 10, 5, 15, 3
IP/NEMA Rating: IP20
Standards: California Proposition 65
Volts AC Range: 208 - 600
Poles: 3
Mounting: Surface
Amps: 14
Family / Style: ATS

Customer Reviews

No reviews for this product
(0)