Double-Pole Pilot Light Toggle Switch, 20A,120V, Clear, LIT WHEN ON

Item #: 42659

Cat #: 1222-PLC

UPC: 078477241141

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, Toggle Pilot Light - Illuminated On - Req. Neutral Double-Pole, AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Clear

Overview

20 Amp, 120 Volt, Toggle Pilot Light - Illuminated On - Req. Neutral Double-Pole, AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Clear
Also known as: 078477241141, 1222-PLC

Specifications

Type: Toggle Switch, Industrial Grade, Illuminated On, Self-Grounding
Color: Clear
Poles: 2
Volts AC: 120
Amps: 20
Type: Toggle Switch, Industrial Grade, Illuminated On, Self-Grounding
Poles: 2
Amps: 20
Color: Clear
Volts AC: 120

Customer Reviews

No reviews for this product
(0)