Branch unit, EZ Meter-Pak, 400A, 2 sockets, 120/240VAC, lever bypass, ringless, 1200A busbar

Item #: 426585

Cat #: EZML112400

UPC: 785901673538

Sign In or Register to view pricing and more.
Branch unit, EZ Meter-Pak, 400A, 2 sockets, 120/240VAC, lever bypass, ringless, 1200A busbar

Overview

Branch unit, EZ Meter-Pak, 400A, 2 sockets, 120/240VAC, lever bypass, ringless, 1200A busbar
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. This branch unit has a current rating of 400 A and a bus bar rating of 1200 A. This product is suitable for use as service equipment and supplied with ringless, lever bypass, 5 jaw, 1 phase IN meter socket. It has provisions for mounting tenant DJM36400E201 circuit breakers to feed downstream type QO/HOM load centers or type NQOD panelboards. Double position meter breaker units can be connected in any combination, providing a solution for any size application. Unique field phase-balancing allows easy on-site changing of phase-balancing (standard on all 3 PH IN-1 PH OUT units). Visi-Tite® nut eliminates the need for time-consuming torque readings when connecting devices. External mounting channels permits immediate installation with no disassembly or adjustment required.
Also known as: 785901673538, EZML112400

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)