remote terminal - ATS22 - for soft starter for asynchronous motor - IP54

Item #: 426520

Cat #: VW3G22101

UPC: 785901621379

Sign In or Register to view pricing and more.
remote terminal - ATS22 - for soft starter for asynchronous motor - IP54

Overview

remote terminal - ATS22 - for soft starter for asynchronous motor - IP54
This terminal is an accessory of soft start/soft stop Altistart 22 range. It enables the human machine interface of the Altistart 22 soft start/soft stop unit to be positioned remotely on the door of an enclosure. Its protection index is IP54. It weighs 250g and its dimensions are, 50mm wide, 70mm high, 15mm deep. It is used to set and configure the soft start/soft stop unit remotely and display the soft start/soft stop unit status and detected errors remotely. A remote-mounting cordset VW3A1104Rxx is also required, to be ordered separately.
Also known as: 785901621379, VW3G22101

Specifications

IP/NEMA Rating: IP54
Standards: California Proposition 65
IP/NEMA Rating: IP54
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)