Combination Switch, Toggle, (2) 1-Pole, 20A, 120V, Ivory

Item #: 42652

Cat #: 5334-I

UPC: 078477233405

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.

Overview

20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.
20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Ivory
Also known as: 078477233405, 5334-I

Specifications

Type: Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex
Amps: 20
Material: Thermoplastic
Volts AC: 120, 277
Poles: 1
Color: Ivory

Customer Reviews

No reviews for this product
(0)