Lantern, Outdoor, 1 Light, 60W, Black
Item #:
42651
Cat #:
8275-32
UPC:
785652827525
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Outdoor, Impact Resistant; Fixture Finish: Black Body, Black Holder, Clear Beveled Shade; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Polypropylene Body, Polypropylene Holder, Acrylic Shade; Width: 8 In; Height: 11 In; Wire Length:6-1/2 In; Lamp Included: No
Overview
Sea Gull Lighting; Post Lantern; Outdoor, Impact Resistant; Fixture Finish: Black Body, Black Holder, Clear Beveled Shade; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Polypropylene Body, Polypropylene Holder, Acrylic Shade; Width: 8 In; Height: 11 In; Wire Length:6-1/2 In; Lamp Included: No
Also known as: 785652827525, 8275-32
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Mounting: | Post |
Color: | Black |
Wattage: | 60 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Mounting: | Post |
Wattage: | 60 |
Volts AC: | 120 |
Color: | Black |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)