N3R SC ENCLOSURE W/O KO 30X30X10

Item #: 426484
Cat #: 303010-RTSC-NK
UPC: 782051303056
Sign In or Register to view pricing and more.
Documents & Guides
N3R SC ENCLOSURE W/O KO 30X30X10

Overview

N3R SC ENCLOSURE W/O KO 30X30X10
Also known as: 782051303056, 303010-RTSC-NK

Specifications

Width: 30 in
Depth: 10 in
Height: 30 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 30 in
Height: 30 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)