Potentiometer, Single Turn, G Series, Short, 1/4" Dia., 7/8" Shaft
Item #: 426473
Cat #: GO133
UPC: 783936220161
Sign In or Register to view pricing and more.
Documents & Guides
Potentiometer, Single Turn Operator, No Electrical Control, Short, 1/4 Inch Diameter, 7/8 Inch Shaft
Overview
Potentiometer, Single Turn Operator, No Electrical Control, Short, 1/4 Inch Diameter, 7/8 Inch Shaft
Also known as: 783936220161, GO133
Specifications
Length: | 7/8 in |
Mounting: | Panel |
Type: | Potentiometer Operator |
Diameter: | 1/4 in |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4, NEMA 7, NEMA 9 |
Length: | 7/8 in |
Type: | Potentiometer Operator |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4, NEMA 7, NEMA 9 |
Mounting: | Panel |
Diameter: | 1/4 in |
Customer Reviews
No reviews for this product
(0)