Relay, Ice Cube, 5A, 240VAC, 24VDC, 4PDT, 14 Blade, Options

Item #: 426447

Cat #: 8501RSD14M1P14V53

UPC: 785901584063

Sign In or Register to view pricing and more.
Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, 14 Blade, Manual Operator, Pilot Light

Overview

Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, 14 Blade, Manual Operator, Pilot Light
Also known as: 785901584063, 8501RSD14M1P14V53

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Volts DC Control: 24
Amps: 5
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, IceCube
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)