Timing Relay, 9 Function, 8A, 0.1 Sec - 10 Hours, 24-240V AC/DC

Item #: 426434

Cat #: RE11RMXMU

UPC: 785901570745

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, 9 Function, 8 Amp, 0.1 Second - 10 Hours Range, 24 - 240 Volt AC/DC

Overview

Timing Relay, 9 Function, 8 Amp, 0.1 Second - 10 Hours Range, 24 - 240 Volt AC/DC
Also known as: 785901570745, RE11RMXMU

Specifications

Type: Timing Relay, 9 Function
Mounting: DIN Rail
Amps: 8
Range: 0.100 sec - 10 hr
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Type: Timing Relay, 9 Function
Amps: 8
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.100 sec - 10 hr
Volts DC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)