Cover for Enclosure, Marked "ELECTRIC", 48 x 48 x 3", Polymer Concrete

Item #: 426417

Cat #: PG4848HA0017

UPC: 662037125554

Sign In or Register to view pricing and more.
Documents & Guides
Cover for Enclosure, Marked "ELECTRIC", 48 x 48 x 3 Inch, Polymer Concrete, Includes (4) Bolts

Overview

Cover for Enclosure, Marked "ELECTRIC", 48 x 48 x 3 Inch, Polymer Concrete, Includes (4) Bolts
Quazite ANSI/SCTE 77 certified enclosure covers feature a strong and duarble polymer concrete construction in a multiude of sizes with a vast array of options allowing customization for any application.
Also known as: 662037125554, PG4848HA0017

Specifications

Material: Polymer Concrete
Depth: 3 in
Height: 48 in
Width: 48 in
Material: Polymer Concrete
Height: 48 in
Depth: 3 in
Width: 48 in

Customer Reviews

No reviews for this product
(0)