Rigid Conduit Bender, 1", 1-1/4" EMT

Item #: 42641

Cat #: 843A

UPC: 783310125242

Sign In or Register to view pricing and more.
Documents & Guides
1-1/4" EMT, 1" Rigid Conduit Bender, SITE-RITE Hand Bender, Weight: 83 lbs

Overview

1-1/4" EMT, 1" Rigid Conduit Bender, SITE-RITE Hand Bender, Weight: 83 lbs
Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight Strong, stable square hook design 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage 1/2", 3/4" & 1" bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends Lifetime Limited Warranty
Also known as: 783310125242, 843A

Specifications

Diameter: 1 in, 1 1/4 in
Type: Hand Bender, EMT, IMC, Rigid
Diameter: 1 in, 1 1/4 in
Type: Hand Bender, EMT, IMC, Rigid

Customer Reviews

No reviews for this product
(0)