Miniature Relay, Harmony 8501R, low voltage, 4PDT, green LED, socket mounting, 120V AC, 4NO+ 4NC

Item #: 426397

Cat #: 8501RS14P14V20

UPC: 785901559917

Sign In or Register to view pricing and more.
Miniature Relay, Harmony 8501R, low voltage, 4PDT, green LED, socket mounting, 120V AC, 4NO+ 4NC

Overview

Miniature Relay, Harmony 8501R, low voltage, 4PDT, green LED, socket mounting, 120V AC, 4NO+ 4NC
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR45 or 8501NR45B relay socket. Relay is available with 4PDT contact arrangements. It has four normally open and four normally closed contacts. The contacts have a 6 ampere resistive rating at 277 VAC, an 8 ampere resistive rating at 120 VAC and 30 VDC, a 1/3 HP rating at 120 VAC, a 1/2 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. Relay has a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901559917, 8501RS14P14V20

Specifications

Type: 4PDT
Standards: California Proposition 65
Type: 4PDT
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)