Relay, Ice Cube, 10A, 2PDT, 8-Blade, 24VDC Coil, with Options

Item #: 426329

Cat #: 8501KUD12M1P14V53

UPC: 785901490876

Sign In or Register to view pricing and more.
Relay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 24 Volt DC Coil, Manual Operator, Pilot Light

Overview

Relay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 24 Volt DC Coil, Manual Operator, Pilot Light
Also known as: 785901490876, 8501KUD12M1P14V53

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Standards: California Proposition 65
Volts DC Control: 24
Amps: 10
Volts AC: 240
Standards: California Proposition 65
Poles: 2
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)