A480R12R-1 4800V R-RATED FUSE 12R

Item #: 426327

Cat #: A480R12R-1

UPC: 782001800659

Documents & Guides
FERRAZ A480R12R-1 4800V R-RAT
Sign In or Register to view pricing and more.

No associated products found.

Overview

FERRAZ A480R12R-1 4800V R-RAT
Also known as: 782001800659, A480R12R-1

Specifications

Class: R
Amps: 230
Volts AC: 4.800kV
Mounting: Clip
Length: 15.880 in
Interrupt Rating AC: 65 kA
Family / Style: A480R
Class: R
Volts AC: 4.800kV
Length: 15.880 in
Family / Style: A480R
Amps: 230
Mounting: Clip
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)