LOAD CENTER QO MLO 240V 125A 1PH 4SP

Item #: 426317

Cat #: QO148L125GF

UPC: 785901484387

Sign In or Register to view pricing and more.
Square D,LOAD CENTER QO MLO 240V 125A 1PH 4SP,#12 to 2/0 AWG(Al) - #14 to 2/0 AWG(Cu),1 phase,10 kA,120/240 V AC,120/240 V AC,125 A,3-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Flush (without door),Load Center,NEMA 1,QO,UL Listed

Overview

Square D,LOAD CENTER QO MLO 240V 125A 1PH 4SP,#12 to 2/0 AWG(Al) - #14 to 2/0 AWG(Cu),1 phase,10 kA,120/240 V AC,120/240 V AC,125 A,3-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Flush (without door),Load Center,NEMA 1,QO,UL Listed
LOAD Center QO MLO 240V 125A 1PH 4SP
Also known as: 785901484387, QO148L125GF

Specifications

Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: QO
Phase: 1
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)