Compression Lug, 1-Hole, 8 AWG, 1/2" Stud, Copper

Item #: 426314

Cat #: CSWS-8-12

UPC: 783669627732

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 8 AWG, 1/2 AWG, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.

Overview

Compression Lug, 1-Hole, 8 AWG, 1/2 AWG, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669627732, CSWS-8-12

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 8
Finish: Tin Plated
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Finish: Tin Plated

Customer Reviews

No reviews for this product
(0)