Power Distribution Block, 2-Pole, 4 AWG - 500 MCM, 760A

Item #: 426313

Cat #: LDB-22-500-LG

UPC:

Documents & Guides
Power Distribution Block, 2-Pole, 4 AWG - 500 MCM, 760A
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Distribution Block, 2-Pole, 4 AWG - 500 MCM, 760A
Also known as: LDB-22-500-LG

Specifications

Poles: 2
Amps: 760
Mounting: Surface
Color: Black
Allowable Gauge Range: 4 - 500
Poles: 2
Mounting: Surface
Allowable Gauge Range: 4 - 500
Amps: 760
Color: Black

Customer Reviews

No reviews for this product
(0)