This product may not be available in all locations.
2
more
Transformer, Lug Kit, Mechanical, 6AWG-350MCM, Includes Hardware
Item #: 426305
Cat #: DASKGS250
UPC: 785901474395
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Lug Kit, Mechanical, 6 AWG - 350 MCM, Includes Hardware, CU/AL
Overview
Transformer, Lug Kit, Mechanical, 6 AWG - 350 MCM, Includes Hardware, CU/AL
Also known as: 785901474395, DASKGS250
Specifications
Mounting: | Device |
Poles: | 5 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 350 |
Amps Range: | 101 - 250 |
Mounting: | Device |
Standards: | California Proposition 65 |
Amps Range: | 101 - 250 |
Poles: | 5 |
Allowable Gauge Range: | 6 - 350 |
Customer Reviews
No reviews for this product
(0)