
Ventilated Cable Channel, Aluminum, 6" Wide, 10' Long
Item #: 426285
Cat #: ACC-06-120
UPC: 781011313760
Documents & Guides
Ventilated Cable Channel, Aluminum, 6" Wide, 10' Long
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ventilated Cable Channel, Aluminum, 6" Wide, 10' Long
Also known as: 781011313760, ACC-06-120
Specifications
Length: | 10 ft |
Width: | 6 in |
Material: | Aluminum |
Length: | 10 ft |
Material: | Aluminum |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)