MICROSTAT 4-HIGH 120VAC

Item #: 426284

Cat #: MSL4-120

UPC: 782979201922

Sign In or Register to view pricing and more.
Documents & Guides
MicroStat Status Indicator 4 High 120VAC - Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint û only 2.2 inch diameter (55.9 mm). Vibration-resistant 5.6W wedge lamp. Surface mount and integrated 3/4-inch NPT pipe mount. Type 4X enclosure (MSL with optional sounder rated NEMA Type 1). Five lens colors: Amber, Blue, Clear, Green and Red. Indoor use only. Optional 50,000-hour LED lamp. Optional sound module (MSS), pipe mount base and flasher. PLC compatible. UL and cUL Listed.

Overview

MicroStat Status Indicator 4 High 120VAC - Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint û only 2.2 inch diameter (55.9 mm). Vibration-resistant 5.6W wedge lamp. Surface mount and integrated 3/4-inch NPT pipe mount. Type 4X enclosure (MSL with optional sounder rated NEMA Type 1). Five lens colors: Amber, Blue, Clear, Green and Red. Indoor use only. Optional 50,000-hour LED lamp. Optional sound module (MSS), pipe mount base and flasher. PLC compatible. UL and cUL Listed.
Also known as: 782979201922, MSL4-120

Specifications

Material: Polycarbonate
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)