
Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 6" Wide, 20' Long
Item #: 426278
Cat #: 46A09-06-240
UPC: 781011244965
Documents & Guides
Series 46 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 6" Wide, 20' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth
Sign In or Register to view pricing and more.
Overview
Series 46 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 6" Wide, 20' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth
As an industry leader in cable tray, Eaton offers one of the widest ranges of B-Line series cable management solutions available in the market today. With unmatched quality and service, we offer a variety of styles, materials and finishes available to support virtually any commercial and industrial cable management application requirement.
Also known as: 781011244965, 46A09-06-240
Specifications
Length: | 20 ft |
Width: | 6 in |
Material: | Aluminum |
Length: | 20 ft |
Material: | Aluminum |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)