![1-Pole Switch, 15 Amp, 120/277V, Black, Side Wired 1-Pole Switch, 15 Amp, 120/277V, Black, Side Wired](https://rexel-cdn.com/products/image.jpg?i=3C762254-2726-4D6D-8E9F-86DBEC56DA8B&f=420)
1-Pole Switch, 15 Amp, 120/277V, Black, Side Wired
Item #:
426269
Cat #:
CS115-2E
UPC:
078477362235
Sign In or Register to view pricing and more.
Documents & Guides
Switch Standard Toggle, Single Pole, 15a-120/277vac, Side Wired, And Ears. Commercial Spec Grade. Black
Overview
Switch Standard Toggle, Single Pole, 15a-120/277vac, Side Wired, And Ears. Commercial Spec Grade. Black
Leviton’s Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.
Also known as: 078477362235, CS115-2E
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Color: | Black |
Poles: | 1 |
Amps: | 15 |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Color: | Black |
Amps: | 15 |
Volts AC: | 120, 277 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)