Outdoor Post Lantern Three Lig

Item #: 42626

Cat #: 8259-46

UPC: 785652825965

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Trafalgar; Outdoor; Fixture Finish: Oxidized Bronze Cap, Clear Seeded Body, Oxidized Bronze Holder, Oxidized Bronze Candle Cover, Clear Seeded Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Aluminum Cap, Glass Body, Aluminum Holder, Aluminum Candle Cover, Glass Shade; Width: 12 In; Height: 23 In;wire Length: 6-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Post Lantern; Trafalgar; Outdoor; Fixture Finish: Oxidized Bronze Cap, Clear Seeded Body, Oxidized Bronze Holder, Oxidized Bronze Candle Cover, Clear Seeded Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Aluminum Cap, Glass Body, Aluminum Holder, Aluminum Candle Cover, Glass Shade; Width: 12 In; Height: 23 In;wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652825965, 8259-46

Specifications

Wattage: 60
Wattage: 60

Customer Reviews

No reviews for this product
(0)