This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 5 X 125A Socket, 800A, 120/240VAC, 1PH
Item #: 426225
Cat #: EZMH115125
UPC: 785901402312
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 5 X 125 Amp, 5 Jaw, Sockets, with Horn Bypass, 800 Amp Bus, 120/240 Volt AC, 1-Phase
Overview
Meter Pak, Branch Unit, 5 X 125 Amp, 5 Jaw, Sockets, with Horn Bypass, 800 Amp Bus, 120/240 Volt AC, 1-Phase
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. Residential and commercial branches are available in ring or ringless type. This branch unit is ringless and rated 125A. It has 5 five jaw sockets for use. The system voltage is 120/240 VAC and has a horn bypass. It includes a 800 A aluminium busbar. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Also known as: 785901402312, EZMH115125
Specifications
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 800 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 1 |
Amps: | 800 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)