
Locknut, Type: Tiger Grip, Size: 2", Material: Aluminum
Item #: 42622
Cat #: BL200A
UPC: 781381704618
Documents & Guides
Locknut, Type: Tiger Grip, Size: 2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Overview
Locknut, Type: Tiger Grip, Size: 2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Locknuts are used to secure and ground conduits and fittings to enclosures.
Also known as: 781381704618, BL200A
Specifications
Diameter: | 2 in |
Material: | Aluminum |
Diameter: | 2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)