Disconnect Switch, Fusible, NEMA 4X, 60A, 2P, 240VAC, Neutral

Item #: 426171

Cat #: H222NDS

UPC: 785901369417

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 4X, 60 Amp, 2-Pole, 240 Volt AC, Factory Neutral, Stainless Steel

Overview

Disconnect Switch, Fused, NEMA 4X, 60 Amp, 2-Pole, 240 Volt AC, Factory Neutral, Stainless Steel
Also known as: 785901369417, H222NDS

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
Poles: 2
Material: Stainless Steel
Amps: 60
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)