Compression Lug, 2-Hole, Copper, 1 AWG, 5/16" Bolt Holes, Green

Item #: 426136

Cat #: YA1C2L

UPC: 781810500408

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 5/16 In Bolt Holes, 7/8 In Spacing, Coded Green, Peep Hole

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 5/16 In Bolt Holes, 7/8 In Spacing, Coded Green, Peep Hole
Also known as: 781810500408, YA1C2L

Specifications

Color: Green
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 1
Color: Green
Volts AC: 600
Stud Size: 5/16 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)